Close
Filters
Search

Countersunk head screw with recessed head, H

Article No. 028110100
DIN 965 plain A2 stainless steel H SCR-CS-DIN965-A2-H4-M10X100
€2.60 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
DIN 965 stainless steel, A2, plain
Notice

DIN 965 has been withdrawn and replaced by ISO 7046 part 1/part 2. There is some limited similarity (some head heights and head diameters have been changed | Thread lengths changed | nominal Ø M1.6 removed | strength class 5.8 and A4-70 omitted | thread lengths changed | recessed head penetration depths changed).

DIN 965 stainless steel, A2, plain
Notice

DIN 965 has been withdrawn and replaced by ISO 7046 part 1/part 2. There is some limited similarity (some head heights and head diameters have been changed | Thread lengths changed | nominal Ø M1.6 removed | strength class 5.8 and A4-70 omitted | thread lengths changed | recessed head penetration depths changed).

Products specifications
Thread type x nominal diameter (d1) M10
Length (l1) 100 mm
Head diameter (dk) 18 mm
Head height (k1) 5 mm
Standards DIN 965
Material Stainless steel A2
Property class 50
Surface Bare
RoHS-compliant Yes
Head type Countersunk head
Drive type Crosshead
Internal drive H4
Thread type Metric thread
Pitch 1.5 mm
Thread format Standard metric thread
Product class A

Würth Catalogue(2)

Catalogue page as PDF 1 |  2 |  3

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Thread type x nominal diameter (d1) M10
Length (l1) 100 mm
Head diameter (dk) 18 mm
Head height (k1) 5 mm
Standards DIN 965
Material Stainless steel A2
Property class 50
Surface Bare
RoHS-compliant Yes
Head type Countersunk head
Drive type Crosshead
Internal drive H4
Thread type Metric thread
Pitch 1.5 mm
Thread format Standard metric thread
Product class A
Close