Close
Filters
Search

Cover cap For 3D hinges

Article No. 0686370641
Cover cap 3-D door hinge 2 bolts aluminium CAP-ALU-(A2/MATT-OPTIC)-D16MM
€1.96 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
With 2 bolts on the frame section.

Frame and door leaf sections are identical designs

Specified dimensions not binding. Subject to technical changes!

With 2 bolts on the frame section.

Frame and door leaf sections are identical designs

Specified dimensions not binding. Subject to technical changes!

Application area

3D hinges with roll diameter of 16 mm or 20 mm and 2 bolts on frame section.

Products specifications
Material Aluminium
Surface Anodised
Colour Stainless steel F9
Suitable for roller diameter 16 mm
Internal diameter 16 mm
Height 249 mm
Products specifications
Material Aluminium
Surface Anodised
Colour Stainless steel F9
Suitable for roller diameter 16 mm
Internal diameter 16 mm
Height 249 mm
Close