Close
Filters
Search

Cover cap for hexagonal bolts and nuts

Article No. 0590005
Plastic cover cap for hexagon head CAP-PLA-(F.SCR-HEX)-WHITE-WS8-M5
€6.14 inc. VAT price per 100 PCS
AVAILABLE
*
+ -
For hexagonal screws/nuts (according to DIN or ISO widths across flats)
  • Material: Polyethylene
  • Not UV-stabilised
For hexagonal screws/nuts (according to DIN or ISO widths across flats)
  • Material: Polyethylene
  • Not UV-stabilised
Products specifications
Outer diameter (d1) 11 mm
Suitable for width across flats (s1) 8 mm
Height (h1) 10.3 mm
Suitable for screw (s1) M5
Material PE - Polyethylene
Colour Pure white RAL 9010
RoHS-compliant Yes
Suitable for Hexagon bolts and nuts
Min./max. temperature resistance -50 to 60 °C

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Outer diameter (d1) 11 mm
Suitable for width across flats (s1) 8 mm
Height (h1) 10.3 mm
Suitable for screw (s1) M5
Material PE - Polyethylene
Colour Pure white RAL 9010
RoHS-compliant Yes
Suitable for Hexagon bolts and nuts
Min./max. temperature resistance -50 to 60 °C
Close