Close
Filters
Search

Cover cap for hexagonal bolts and nuts

Article No. 059006
Plastic cover cap for hexagon head CAP-PLA-(F.SCR-HEX)-BLACK-WS10-M6
€7.43 inc. VAT price per 100 PCS
LOW STOCK
*
+ -
For hexagonal screws/nuts (according to DIN or ISO widths across flats)
  • Material: Polyethylene
  • Not UV-stabilised
For hexagonal screws/nuts (according to DIN or ISO widths across flats)
  • Material: Polyethylene
  • Not UV-stabilised
Products specifications
Outer diameter (d1) 13 mm
Suitable for width across flats (s1) 10 mm
Height (h1) 12.3 mm
Suitable for screw (s1) M6
Material PE - Polyethylene
Colour Jet black RAL 9005
RoHS-compliant Yes
Suitable for Hexagon bolts and nuts
Min./max. temperature resistance -50 to 60 °C

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Outer diameter (d1) 13 mm
Suitable for width across flats (s1) 10 mm
Height (h1) 12.3 mm
Suitable for screw (s1) M6
Material PE - Polyethylene
Colour Jet black RAL 9005
RoHS-compliant Yes
Suitable for Hexagon bolts and nuts
Min./max. temperature resistance -50 to 60 °C
Close