Close
Search

Cover cap for hexagonal bolts and nuts

Article No. 0590010
Plastic cover cap for hexagon head CAP-PLA-(F.SCR-HEX)-BLACK-WS17-M10
€16.52 inc. VAT price per 100 PCS
AVAILABLE
+ -
*
For hexagonal screws/nuts (according to DIN or ISO widths across flats)
  • Material: Polyethylene
  • Not UV-stabilised
For hexagonal screws/nuts (according to DIN or ISO widths across flats)
  • Material: Polyethylene
  • Not UV-stabilised
Products specifications
Outer diameter (d1) 20.5 mm
Suitable for width across flats (s1) 17 mm
Height (h1) 19.3 mm
Suitable for screw (s1) M10
Material PE - Polyethylene
Colour Jet black RAL 9005
RoHS-compliant Yes
Suitable for Hexagon bolts and nuts
Min./max. temperature resistance -50 to 60 °C
Close