Close
Filters
Search

Cover plug Type 2

Article No. 050014545
Covering plug, type 2 MP-FORD-PLUG-PLA-BLACK
€0.30 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Four feet that converge in the centre

Cost-saving and time-saving

Quick and easy press-in assembly

Sits securely in the component

Four feet that converge in the centre

Cost-saving and time-saving

Quick and easy press-in assembly

Sits securely in the component

Application area

Connection of metal sheets, cardboard, claddings or other flat components

Products specifications
Min./max. drill hole diameter 8.4-8.62 mm
Min./max. attachment thickness 2.7-6 mm
Head diameter 18 mm
Head height 2.5 mm
Length below head 15.6 mm
Material Polyoxymethylene
Colour Black
Type of vehicle Universal
Corresponds to original spare part number 1629279
Corresponds to original spare part number 2 6725950
Products specifications
Min./max. drill hole diameter 8.4-8.62 mm
Min./max. attachment thickness 2.7-6 mm
Head diameter 18 mm
Head height 2.5 mm
Length below head 15.6 mm
Material Polyoxymethylene
Colour Black
Type of vehicle Universal
Corresponds to original spare part number 1629279
Corresponds to original spare part number 2 6725950
Close