Close
Filters
Search

Cover plug Type 4

Article No. 05006803
Covering plug, type 4 MP-PSA-PLUG-BLACK-REN/PEUG-D20,0
€0.33 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Pine tree shape, interrupted

Cost-saving and time-saving

Quick and easy press-in assembly

Sits securely in the component

Pine tree shape, interrupted

Cost-saving and time-saving

Quick and easy press-in assembly

Sits securely in the component

Application area

Connection of sheet metal, cardboard, trims or other flat components

Products specifications
Min./max. drill hole diameter 6.7-6.7 mm
Head diameter 20 mm
Head height 2.25 mm
Length below head 12 mm
Material Polyoxymethylene
Colour Black
Type of vehicle Universal
Corresponds to original spare part number 6999T1, 7703077068
Products specifications
Min./max. drill hole diameter 6.7-6.7 mm
Head diameter 20 mm
Head height 2.25 mm
Length below head 12 mm
Material Polyoxymethylene
Colour Black
Type of vehicle Universal
Corresponds to original spare part number 6999T1, 7703077068
Close