Close
Filters
Search

100% Sanforized cotton work coat

Article No. 89940032
COVERALL COAT LARGE
€29.50 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
 
Features

Weight 270 g/m2

Shrinkage percentage: +/- 2%

1 little pocket on the chest

2 patch pockets on the waist

Coat collar in double fabric

Fastener with buttons and flap

Armhole sleeve                                         

Color: blue

 
Features

Weight 270 g/m2

Shrinkage percentage: +/- 2%

1 little pocket on the chest

2 patch pockets on the waist

Coat collar in double fabric

Fastener with buttons and flap

Armhole sleeve                                         

Color: blue

Products specifications
Colour Blue (base material)
Size L
Material Cotton
Products specifications
Colour Blue (base material)
Size L
Material Cotton
Close