Close
Filters
Search

Cross line laser CLG 18

Article No. 5709300041
Cross line laser CLG 18 LNELASR-CROSSLINE-CLG18
€840.75 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Self-levelling cross and line laser for indoor and outdoor use with highly visible green laser lines.

Highly visible laser lines

  • Significantly better visibility with green laser lines when compared to red lines, especially in bright light.
  • The large outlet openings in the laser create particularly long lines.
  • Fine, yet clear lines

Great time-saver

Self-levelling in seconds

Simple one-button operation

All lines can be quickly and simply turned on or off with one button.

Can be used over longer distances

Can also be used for levelling over longer distances with the LRU 18 handheld receiver.

Level monitoring

If the self-levelling range is exceeded, the laser lines start flashing. Levelling errors are therefore eliminated.

Flexible mounting

  • The laser can be attached to ceiling profiles, 1/4 and 5/8 inch tripods using the optional WM 1 universal wall mount.
  • A strong magnet system supplied with the CLL-A adapter easily holds the laser on steel surfaces.

Ecological and economical

  • The lithium-ion battery pack enables the device to be used while it is charging.
  • Alkaline batteries can also be used (battery holder included in scope of delivery).
Self-levelling cross and line laser for indoor and outdoor use with highly visible green laser lines.

Highly visible laser lines

  • Significantly better visibility with green laser lines when compared to red lines, especially in bright light.
  • The large outlet openings in the laser create particularly long lines.
  • Fine, yet clear lines

Great time-saver

Self-levelling in seconds

Simple one-button operation

All lines can be quickly and simply turned on or off with one button.

Can be used over longer distances

Can also be used for levelling over longer distances with the LRU 18 handheld receiver.

Level monitoring

If the self-levelling range is exceeded, the laser lines start flashing. Levelling errors are therefore eliminated.

Flexible mounting

  • The laser can be attached to ceiling profiles, 1/4 and 5/8 inch tripods using the optional WM 1 universal wall mount.
  • A strong magnet system supplied with the CLL-A adapter easily holds the laser on steel surfaces.

Ecological and economical

  • The lithium-ion battery pack enables the device to be used while it is charging.
  • Alkaline batteries can also be used (battery holder included in scope of delivery).
Products specifications
Category Top Seller
Laser category 2
Levelling measuring accuracy (+/- per length) 2 mm/10m
Self-levelling range (+/-) 4 Degree
Range without receiver 35 m
Range with receiver 80 m
Min. temperature conditions -10 °C
Max. temperature conditions 50 °C
Length 110 mm
Width 65 mm
Height 100 mm
IP protection class IP 54
Type of rechargeable battery/battery Li-lon
Rechargeable battery/battery life Up to 28 hours
Products specifications
Category Top Seller
Laser category 2
Levelling measuring accuracy (+/- per length) 2 mm/10m
Self-levelling range (+/-) 4 Degree
Range without receiver 35 m
Range with receiver 80 m
Min. temperature conditions -10 °C
Max. temperature conditions 50 °C
Length 110 mm
Width 65 mm
Height 100 mm
IP protection class IP 54
Type of rechargeable battery/battery Li-lon
Rechargeable battery/battery life Up to 28 hours
Close