Close
Filters
Search

Cross mounting plate TIOMOS 1D

Article No. F058139747
Cross mounting plate Tiomos 1D AY-CRSMNTPLT-TIOMOS-1D-H02 GRASS
€0.83 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
With 4-point attachment for secure connection to furniture side

With convenient height adjustment using threaded screw

Self-locking in any position

3D adjustment

Simple adjustment of gap profile

Notice

All settings can be made independently of each other using a screwdriver with circular blade

Specified dimensions not binding. Subject to technical changes.

With 4-point attachment for secure connection to furniture side

With convenient height adjustment using threaded screw

Self-locking in any position

3D adjustment

Simple adjustment of gap profile

Notice

All settings can be made independently of each other using a screwdriver with circular blade

Specified dimensions not binding. Subject to technical changes.

Products specifications
Mounting plate height 2 mm
Type of assembly For Assy screws Ø 3.5 mm
Number of mounting points 4-point
Material Steel
Surface Nickel-plated
Height adjustment +/- 2 mm

Datasheets(1)

CAD Data (available after login)

Certificates/Documents(1)

3D-drawing 1

Products specifications
Mounting plate height 2 mm
Type of assembly For Assy screws Ø 3.5 mm
Number of mounting points 4-point
Material Steel
Surface Nickel-plated
Height adjustment +/- 2 mm
Close