Close
Filters
Search

Cross recess head screwdriver (PZ)

Article No. 06132531
PZ round blade screwdriver, short SCRDRIV-PZ-KNIRPS-PZ1X25 ZEBRA
€4.37 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Short version
  • Blade: Circular blade, brushed chromium-plated
  • Tip: ISO 8764-PZ, Black Point
  • Standard: DIN 5262
Short version
  • Blade: Circular blade, brushed chromium-plated
  • Tip: ISO 8764-PZ, Black Point
  • Standard: DIN 5262
Products specifications
Tip size PZ1
Blade length 25 mm
Handle length/handle width 62 / 31 mm

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Tip size PZ1
Blade length 25 mm
Handle length/handle width 62 / 31 mm
Close