Close
Filters
Search

WORKSHOP MECHANIC‘S CREEPER ERGO

Article No. 71593000
CRWRBRD-WORKSHOP-BLACK-ERGO
€142.60 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Creeper made from break-proof, impact-resistant plastic with anato-mically shaped surface and raised foam neck support.
 
Robust
 
High load-bearing capacity of up to 135 kg
 
Resistant to oil, petrol, cold, heat and humidity
 
Practical and flexible
 
6 large, pivot-mounted wheels
 
2 large storage compartments for tools and small parts
 
•    Length: 1010 mm
 
•    Width: 475 mm
 
•    Height: 130 mm
 
•    Material: HDPE - High density polyethylene
 
•    Colour: Black
 
•    Number of rolls: 6 PCS
 
•    Product weight (per item): 5 kg
Creeper made from break-proof, impact-resistant plastic with anato-mically shaped surface and raised foam neck support.
 
Robust
 
High load-bearing capacity of up to 135 kg
 
Resistant to oil, petrol, cold, heat and humidity
 
Practical and flexible
 
6 large, pivot-mounted wheels
 
2 large storage compartments for tools and small parts
 
•    Length: 1010 mm
 
•    Width: 475 mm
 
•    Height: 130 mm
 
•    Material: HDPE - High density polyethylene
 
•    Colour: Black
 
•    Number of rolls: 6 PCS
 
•    Product weight (per item): 5 kg
Close