Close
Filters
Search

Cutlery insert

Article No. 0683360965
Cutlery insert, 2 mm CTLINRT-WHITE-CORPUS-500MM
€10.92 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Deep-drawn, initial material thickness 2 mm

Well designed, rounded edges

Easy to clean

Nubbed surface

Highly scratch-resistant

Wide edge

Flexible, can be cut to the required drawer size

Specified dimensions not binding. Subject to technical changes!

Deep-drawn, initial material thickness 2 mm

Well designed, rounded edges

Easy to clean

Nubbed surface

Highly scratch-resistant

Wide edge

Flexible, can be cut to the required drawer size

Specified dimensions not binding. Subject to technical changes!

Products specifications
Suitable for body width 500 mm
Min. width 400 mm
Max. width 440 mm
Min. depth 440 mm
Max. depth 480 mm
Height 45 mm
Colour Traffic white, similar to RAL 9016
Material PS - Polystyrene
Version Grained
Products specifications
Suitable for body width 500 mm
Min. width 400 mm
Max. width 440 mm
Min. depth 440 mm
Max. depth 480 mm
Height 45 mm
Colour Traffic white, similar to RAL 9016
Material PS - Polystyrene
Version Grained
Close