Close
Filters
Search

Cutting disc for stainless steel

Article No. 0669131250
Cutting disc for stainless steel CUTDISC-GREEN-A2-SR-TH1,0-BR22,2-D125MM
€1.90 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
High-performance standard disc with excellent performance values.
  • Synthetic resin-bonded, fibrous material-reinforced standard cutting disc
  • For free-hand cutting with electric or pneumatic angle grinders
  • High break resistance
  • Free of iron, chlorine and sulphur (≤ 0.1%)
Notice
  • Storage: Dry, at 20°C room temperature
  • Work only with appropriate protective clothing
  • Always use an appropriate protective hood when performing cutting work
  • Work only with undamaged discs
  • Do not jam/tilt the discs during cutting — increased risk of breakage!
  • Ensure proper contact pressure
  • Always clamp cutting discs (straight design) with metal ring towards machine
Proof of Performance

Meets the maximum safety requirements in accordance with the EN 12413 European standard.

High-performance standard disc with excellent performance values.
  • Synthetic resin-bonded, fibrous material-reinforced standard cutting disc
  • For free-hand cutting with electric or pneumatic angle grinders
  • High break resistance
  • Free of iron, chlorine and sulphur (≤ 0.1%)
Notice
  • Storage: Dry, at 20°C room temperature
  • Work only with appropriate protective clothing
  • Always use an appropriate protective hood when performing cutting work
  • Work only with undamaged discs
  • Do not jam/tilt the discs during cutting — increased risk of breakage!
  • Ensure proper contact pressure
  • Always clamp cutting discs (straight design) with metal ring towards machine
Proof of Performance

Meets the maximum safety requirements in accordance with the EN 12413 European standard.

Application area

Stainless steel sheets, non-alloyed stainless steels, alloyed and highly alloyed steels, rust- and acid-proof steels, chrome-nickel steels



Cutting of metal sheets, pipes, profiles, steel cables, armouring iron etc.

Products specifications
Diameter 125 mm
Thickness 1 mm
Drill hole 22.23 mm
Version Straight
Max. rotation speed 12200 U/min(rpm)

Würth Catalogue(2)

Catalogue page as PDF 1 |  2

Flip catalog

Products specifications
Diameter 125 mm
Thickness 1 mm
Drill hole 22.23 mm
Version Straight
Max. rotation speed 12200 U/min(rpm)
Close