Close
Filters
Search

Cutting disc for steel

Article No. 0669101252
Cutting disc for steel CUTDISC-BLUE-ST-CE-TH2,5-BR22,2-D125MM
€2.22 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
High-performance standard disc with excellent performance values.
  • Synthetic resin-bonded, fibrous material-reinforced standard cutting disc
  • For free-hand cutting with electric or pneumatic angle grinders
  • High break resistance
  • Max. circumferential speed 80 m/s
Notice
  • Storage: Dry, at 20°C room temperature
  • Work only with appropriate protective clothing.
  • Always use an appropriate protective hood when performing cutting work.
  • Only use undamaged discs.
  • Do not jam/tilt the discs during cutting. Increased risk of breakage!
  • Ensure correct contact pressure.
  • Always clamp cutting discs (straight design) with the metal ring facing towards the machine.
Proof of Performance

Meets the maximum safety requirements in accordance with the EN 12413 European standard.

High-performance standard disc with excellent performance values.
  • Synthetic resin-bonded, fibrous material-reinforced standard cutting disc
  • For free-hand cutting with electric or pneumatic angle grinders
  • High break resistance
  • Max. circumferential speed 80 m/s
Notice
  • Storage: Dry, at 20°C room temperature
  • Work only with appropriate protective clothing.
  • Always use an appropriate protective hood when performing cutting work.
  • Only use undamaged discs.
  • Do not jam/tilt the discs during cutting. Increased risk of breakage!
  • Ensure correct contact pressure.
  • Always clamp cutting discs (straight design) with the metal ring facing towards the machine.
Proof of Performance

Meets the maximum safety requirements in accordance with the EN 12413 European standard.

Application area

General structural steels, high-strength structural steels, constructional steels, tool steels, hardened steels



Cutting solid materials, pipes, profiles and metal sheets

Products specifications
Diameter 125 mm
Thickness 2.5 mm
Drill hole 22.23 mm
Version Cranked
Max. rotation speed 12200 U/min(rpm)

Würth Catalogue(2)

Catalogue page as PDF 1 |  2

Flip catalog

Products specifications
Diameter 125 mm
Thickness 2.5 mm
Drill hole 22.23 mm
Version Cranked
Max. rotation speed 12200 U/min(rpm)
Close