Close
Filters
Search

Cutting disc, Longlife for stone

Article No. 0670151152
Cutting disc for stone Longlife CDISC-LL-GREY-STN-CE-TH2,5-BR22,2-D115MM ZEBRA
€1.86 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Extremely long service life, optimal cutting capacity in solid and shaped material, very high lateral stability.
  • Synthetic resin-bonded, fibrous material-reinforced high-performance cutting discs
  • Extremely low susceptibility to breakage
  • For free-hand cutting with electric or pneumatic angle grinders
Notice
  • Storage: Dry, at 20°C room temperature
  • Work only with appropriate protective clothing
  • Always use an appropriate protective hood when performing cutting work
  • Work only with undamaged discs
  • Do not jam/tilt the discs during cutting — increased risk of breakage!
  • Ensure proper contact pressure
  • Always clamp cutting discs (straight design) with metal ring towards machine
Proof of Performance

Meets the maximum safety requirements in accordance with the EN 12413 European standard.

Extremely long service life, optimal cutting capacity in solid and shaped material, very high lateral stability.
  • Synthetic resin-bonded, fibrous material-reinforced high-performance cutting discs
  • Extremely low susceptibility to breakage
  • For free-hand cutting with electric or pneumatic angle grinders
Notice
  • Storage: Dry, at 20°C room temperature
  • Work only with appropriate protective clothing
  • Always use an appropriate protective hood when performing cutting work
  • Work only with undamaged discs
  • Do not jam/tilt the discs during cutting — increased risk of breakage!
  • Ensure proper contact pressure
  • Always clamp cutting discs (straight design) with metal ring towards machine
Proof of Performance

Meets the maximum safety requirements in accordance with the EN 12413 European standard.

Application area

Natural stone, artificial stone, sand-lime brick, concrete/reinforced concrete



Cutting stone, sheets, prefabricated parts, bricks, tiles, clay pipes, roofing tiles and clinker etc.

Products specifications
Diameter 115 mm
Thickness 2.5 mm
Drill hole 22.23 mm
Version Cranked
Max. rotation speed 13300 U/min(rpm)

Würth Catalogue(2)

Catalogue page as PDF 1 |  2 |  3

Flip catalog

Products specifications
Diameter 115 mm
Thickness 2.5 mm
Drill hole 22.23 mm
Version Cranked
Max. rotation speed 13300 U/min(rpm)
Close