Close
Filters
Search

CUTTING DISC FOR STEEL

Article No. 669602303
Cutting disc for steel ECONOMY CUTDISC-ECN-STEEL-SR-TH3,0-BR22,23-D230
€2.66 inc. VAT
€1.50 inc. VAT price per 1 PCS
AVAILABLE
*
+ -

Description

The robust cutting disc with high performance values.

Optimum cutting capacity with long service life.High break resistance.Meets the maximum safety requirements in accordance with the EN 12413 European standard.

 

Application area

General structural steels, high-strength structural steels, constructional steels, tool steels, hardened steels.Cutting solid materials, pipes, profiles and metal sheet.

 

Technical attributes

Versatility (points system) - 1 of 4 points
Service life (points system) - 2 of 4 points
Cutting ability (point system) - 1 of 4 points
Handling/user-friendliness (point system) - 2 of 4 points
Cut quality (point system) - 1 of 4 points
Diameter x thickness - 230 x 3.0 mm
Bore hole - 22.23 mm
Design - Straight
Max. rotation speed - 6650 rpm
Max. circumferential speed - 80 m/s
Material to be processed - Steel

Description

The robust cutting disc with high performance values.

Optimum cutting capacity with long service life.High break resistance.Meets the maximum safety requirements in accordance with the EN 12413 European standard.

 

Application area

General structural steels, high-strength structural steels, constructional steels, tool steels, hardened steels.Cutting solid materials, pipes, profiles and metal sheet.

 

Technical attributes

Versatility (points system) - 1 of 4 points
Service life (points system) - 2 of 4 points
Cutting ability (point system) - 1 of 4 points
Handling/user-friendliness (point system) - 2 of 4 points
Cut quality (point system) - 1 of 4 points
Diameter x thickness - 230 x 3.0 mm
Bore hole - 22.23 mm
Design - Straight
Max. rotation speed - 6650 rpm
Max. circumferential speed - 80 m/s
Material to be processed - Steel
Close