Close
Filters
Search

Cutting disc Speed plus for stainless steel

Article No. 0664132301
Cutting disc for stainless steel Speed plus CUTDISC-SP-GRN-A2-SR-TH1,9-BR22,2-D230MM ZEBRA
€6.41 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Especially for thin-walled pipes and profiles, thin metal sheets, bodywork panels etc.
  • Extreme cutting capacity (very short cutting times) with very long service life
  • Extremely thin for precise, virtually burr and chatter-free cuts (very clean and cool cutting surfaces)
  • Very comfortable operation available to protect the user and machine
  • Low cutting waste and dust formation
  • Low noise development and high break resistance
  • Free of iron, chlorine and sulphur (≤ 0.1%)
Notice
  • Storage: Dry, at 20°C room temperature
  • Work only with appropriate protective clothing
  • Always use an appropriate protective hood when performing cutting work
  • Work only with undamaged discs
  • Do not jam/tilt the discs during cutting — increased risk of breakage!
  • Ensure proper contact pressure
  • Always clamp cutting discs (straight design) with metal ring towards machine
Proof of Performance

Suitable for KWU Class II (e.g. pipeline and reactor construction)

Meets the maximum safety requirements in accordance with the EN 12413 European standard.

Especially for thin-walled pipes and profiles, thin metal sheets, bodywork panels etc.
  • Extreme cutting capacity (very short cutting times) with very long service life
  • Extremely thin for precise, virtually burr and chatter-free cuts (very clean and cool cutting surfaces)
  • Very comfortable operation available to protect the user and machine
  • Low cutting waste and dust formation
  • Low noise development and high break resistance
  • Free of iron, chlorine and sulphur (≤ 0.1%)
Notice
  • Storage: Dry, at 20°C room temperature
  • Work only with appropriate protective clothing
  • Always use an appropriate protective hood when performing cutting work
  • Work only with undamaged discs
  • Do not jam/tilt the discs during cutting — increased risk of breakage!
  • Ensure proper contact pressure
  • Always clamp cutting discs (straight design) with metal ring towards machine
Proof of Performance

Suitable for KWU Class II (e.g. pipeline and reactor construction)

Meets the maximum safety requirements in accordance with the EN 12413 European standard.

Application area

Stainless steel sheets, non-alloyed stainless steels, alloyed and high-alloy steels, rust- and acid-proof steels, chrome-nickel steels



Cutting of pipes, ventilation ducts, metal sheets (e.g. containers, sheet metal constructions), piping, rods, steel reinforcements, profiles and rails (in plumbing sector), cable conduits and cable ducts, high-voltage cables, steel cables, composite materials, plastics etc.

Products specifications
Diameter 230 mm
Thickness 1.9 mm
Drill hole 22.23 mm
Version Straight
Max. rotation speed 6600 U/min(rpm)

Würth Catalogue(2)

Catalogue page as PDF 1 |  2

Flip catalog

Products specifications
Diameter 230 mm
Thickness 1.9 mm
Drill hole 22.23 mm
Version Straight
Max. rotation speed 6600 U/min(rpm)
Close