Close
Filters
Search

Cutting wheel

Article No. 0714551945
Cutting wheel for pipe cutter AY-WHEEL-PCTR-INOX-ET20-HD8-W4,9MM
€6.34 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
For pipe cutter
For pipe cutter
Products specifications
Width 4.9 mm
Diameter 28 mm
Outer diameter 20 mm
Internal diameter 5 mm
Suitable for pipe diameter 3 - 35 mm
Diameter of hole 8 mm
Cutting depth 3 mm
Area of application Aluminium<br>Stainless steel<br>Copper<br>Brass<br>Steel
Number of pieces 2 PCS
Product weight (per item) 3 g
Products specifications
Width 4.9 mm
Diameter 28 mm
Outer diameter 20 mm
Internal diameter 5 mm
Suitable for pipe diameter 3 - 35 mm
Diameter of hole 8 mm
Cutting depth 3 mm
Area of application Aluminium<br>Stainless steel<br>Copper<br>Brass<br>Steel
Number of pieces 2 PCS
Product weight (per item) 3 g
Close