Close
Filters
Search

Cylinder saw HSS bi-metal

Article No. 063251
Cylinder saw HSS bi-metal construction SAW-CYL-HSS-BIMET-D51MM
€20.06 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
For use in all steel materials, plus cast metal, copper, bronze, aluminium, plastics and wood.
  • Number of teeth: 6"
Notice

When working with metals (except cast iron), use drilling and cutting oil. Using oil ensures a clean cut and extends the service life of the cylinder saws.

For use in all steel materials, plus cast metal, copper, bronze, aluminium, plastics and wood.
  • Number of teeth: 6"
Notice

When working with metals (except cast iron), use drilling and cutting oil. Using oil ensures a clean cut and extends the service life of the cylinder saws.

Products specifications
Diameter (Ø) 51 mm
Cutting depth 32 mm

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Diameter (Ø) 51 mm
Cutting depth 32 mm
Related Product
Close