Close
Filters
Search

Cylindrical pin, hardened

Article No. 025202514
DIN 6325 steel hardened plain PIN-CYL-DIN6325-HDND-M6-2,5X14
€7.67 inc. VAT price per 100 PCS
Available on Order
Price may vary
*
+ -
DIN 6325, bare steel, tolerance class m6, hardened (hardness: 60 +/-2 HRC)
DIN 6325, bare steel, tolerance class m6, hardened (hardness: 60 +/-2 HRC)
Products specifications
Nominal diameter (d1) 2.5 mm
Length (l1) 14 mm
Material Steel
Rockwell hardness, HRC 60 HRC
Surface Bare
Tolerance class m6
Version Hardened
DIN 6325

Würth Catalogue(2)

Catalogue page as PDF 1 |  2

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Nominal diameter (d1) 2.5 mm
Length (l1) 14 mm
Material Steel
Rockwell hardness, HRC 60 HRC
Surface Bare
Tolerance class m6
Version Hardened
DIN 6325
Close