Close
Filters
Search

Cylindrical pin, hardened

Article No. 5094503030
DIN 8734 steel plain type A tolerance class m6 PIN-CYL-ISO8734-A-M6-3X30
€8.24 inc. VAT price per 100 PCS
AVAILABLE
*
+ -
ISO 8734 type A plain steel, tolerance class m6
Notice

ISO 8734 replaces DIN 6325

ISO 8734 type A plain steel, tolerance class m6
Notice

ISO 8734 replaces DIN 6325

Products specifications
Nominal diameter (d1) 3 mm
Length (l1) 30 mm
Standards ISO 8734
Material Steel
Design Type A, fully hardened
Surface Plain
Tolerance class m6
RoHS-compliant Yes

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Nominal diameter (d1) 3 mm
Length (l1) 30 mm
Standards ISO 8734
Material Steel
Design Type A, fully hardened
Surface Plain
Tolerance class m6
RoHS-compliant Yes
Close