Close
Filters
Search

Cylindrical pin, hardened

Article No. 02520218
DIN 6325 steel hardened plain PIN-CYL-DIN6325-HDND-M6-2X18
€12.98 inc. VAT price per 100 PCS
AVAILABLE
*
+ -
DIN 6325, bare steel, tolerance class m6, hardened (hardness: 60 +/-2 HRC)
DIN 6325, bare steel, tolerance class m6, hardened (hardness: 60 +/-2 HRC)
Products specifications
Nominal diameter (d1) 2 mm
Length (l1) 18 mm
Material Steel
Rockwell hardness, HRC 60 HRC
Surface Bare
Tolerance class m6
Version Hardened
DIN 6325

Würth Catalogue(2)

Catalogue page as PDF 1 |  2

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Nominal diameter (d1) 2 mm
Length (l1) 18 mm
Material Steel
Rockwell hardness, HRC 60 HRC
Surface Bare
Tolerance class m6
Version Hardened
DIN 6325
Close