Close
Filters
Search

Cylindrical pin, hardened ISO 8734 steel plain, type A hardened, tolerance class m6

Article No. 5094503016
ISO 8734 steel plain type A tolerance m6 PIN-CYL-ISO8734-A-M6-3X16 Art.-no. 5094503016 | EAN 4053479451374
€9.16 inc. VAT price per 100 PCS
AVAILABLE
*
+ -
Notice

ISO 8734 replaces DIN 6325

Notice

ISO 8734 replaces DIN 6325

Products specifications
Nominal diameter (d1) 3 mm
Length (l1) 16 mm
Standards ISO 8734
Material Steel
Surface Plain
Design Type A, fully hardened
Tolerance class m6
RoHS-compliant Yes
Products specifications
Nominal diameter (d1) 3 mm
Length (l1) 16 mm
Standards ISO 8734
Material Steel
Surface Plain
Design Type A, fully hardened
Tolerance class m6
RoHS-compliant Yes
Close