Close
Filters
Search

Cylindrical pin, unhardened with oval points

Article No. 025210100
DIN 7 m6 plain steel PIN-CYL-DIN7-UNHDND-M6-10X100
€1.06 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
DIN 7, bare steel (9 SMnPb 28 k or St 50 K), unhardened, tolerance class m6
DIN 7, bare steel (9 SMnPb 28 k or St 50 K), unhardened, tolerance class m6
Products specifications
Material Steel
Surface Bare
Tolerance class m6
Version Unhardened
Nominal diameter (d1) 10 mm
Length (l1) 100 mm
Height of flat point (c) 1.5 mm
DIN 7
Radius of flat point 10 mm

Würth Catalogue(2)

Catalogue page as PDF 1 |  2

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Material Steel
Surface Bare
Tolerance class m6
Version Unhardened
Nominal diameter (d1) 10 mm
Length (l1) 100 mm
Height of flat point (c) 1.5 mm
DIN 7
Radius of flat point 10 mm
Close