Close
Filters
Search

Cylindrical pin with female thread

Article No. 0247010100
DIN 7979 steel hardened plain PIN-CYL-DIN7979-HDND-D-M6-10X100
€2.48 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
Shape D, steel 600 N/mm2, hardened to 60 ± 2 HRC

Tolerance class: m6

Shape D, steel 600 N/mm2, hardened to 60 ± 2 HRC

Tolerance class: m6

Application areaDowel pins with a female thread are mainly used in blind holes.
Products specifications
Nominal diameter (d1) 10 mm
Length (l1) 100 mm
Connection thread (d2) M6
Thread length (metric thread) (t1) 10 mm
Hole depth (t2) 16 mm
Material Steel
Rockwell hardness, HRC 60 HRC
Surface Bare
Tolerance class m6
Form D
Version Hardened
DIN 7979

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Nominal diameter (d1) 10 mm
Length (l1) 100 mm
Connection thread (d2) M6
Thread length (metric thread) (t1) 10 mm
Hole depth (t2) 16 mm
Material Steel
Rockwell hardness, HRC 60 HRC
Surface Bare
Tolerance class m6
Form D
Version Hardened
DIN 7979
Close