Close
Filters
Search

Denver Vest

Article No. 988423510
DENVER-VEST-BLUE-XL
€26.74 inc. VAT price per 1 PCS
AVAILABLE
+ -

Multi-pocket vest in 60% cotton – 37% polyester – 3% elastane. 

•    Fabric weight: 220 g/m²
•    2 chest pockets with hook-and-loop closure, with pen holder and non-detachable badge holder
•    2 waist pockets with hook-and-loop closure
•    Front zip closure
•    Tested for harmful substances according to OEKO-TEX® Standard 100
•    Color: blue

Multi-pocket vest in 60% cotton – 37% polyester – 3% elastane. 

•    Fabric weight: 220 g/m²
•    2 chest pockets with hook-and-loop closure, with pen holder and non-detachable badge holder
•    2 waist pockets with hook-and-loop closure
•    Front zip closure
•    Tested for harmful substances according to OEKO-TEX® Standard 100
•    Color: blue

Close