Close
Filters
Search

Diamond cutting disc Multi Longlife VX

Article No. 5526711125
Diamond cutting disc multi longlife VX CUTDISC-DIA-LL-VX-MULTI-BR22,23-D125MM ZEBRA
€67.84 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Diamond cutting discs are equally suitable for hard and soft materials in building construction, civil engineering and all related trades working with comparable materials. Very economical thanks to an extremely long service life.

Special segment shape and connection for

  • Extremely long service life
  • Very high cutting speed
  • Much more versatile in use

Protection against undercuts especially in particularly abrasive materials

Due to specially arranged protective segments on disc diameters 115 to 150 mm

Optimised dust removal and cooling

The specially designed, X-structure segments feed in cooling air and transport the dust out of the cut. Special cooling openings with an arrow arrangement serve as additional cooling and as a captive running direction indicator

Smoother running and more pleasant working conditions

The special, innovative slot geometry reduces uncontrolled vibrations and unpleasant noises while running

Notice
  • Diamond cutting discs become dull at excessively high speeds and wear too rapidly at insufficient circumferential speeds
  • If the ease of cutting decreases (indicated by heavy sparking), resharpen the disc in abrasive material, e.g. sandstone, with several cuts
  • Separate larger workpiece cross-sections in several sections (swing cut)
  • Work without pressure — the weight of the machine is sufficient. Increased pressure causes increased wear
  • Diamond cutting discs are designed for straight cutting. Cutting curves deforms the blade and results in core cracks and segment tear-offs — risk of injury!
  • Although the tool is safe, always wear safety goggles and clothing while working
  • Observe the information on the label (max. speed), restrictions of use and safety instructions
  • The direction arrow on the disc must match the machine's direction of rotation
  • Must not be used for lateral grinding
  • Use the appropriate protective hood
  • Clamping must be performed only by a trained specialist (do not use force, use clean clamping flanges of the same size, perform a test run)
  • If grinding tools are clamped or used incorrectly or are damaged, they represent a danger and may cause serious injury
Diamond cutting discs are equally suitable for hard and soft materials in building construction, civil engineering and all related trades working with comparable materials. Very economical thanks to an extremely long service life.

Special segment shape and connection for

  • Extremely long service life
  • Very high cutting speed
  • Much more versatile in use

Protection against undercuts especially in particularly abrasive materials

Due to specially arranged protective segments on disc diameters 115 to 150 mm

Optimised dust removal and cooling

The specially designed, X-structure segments feed in cooling air and transport the dust out of the cut. Special cooling openings with an arrow arrangement serve as additional cooling and as a captive running direction indicator

Smoother running and more pleasant working conditions

The special, innovative slot geometry reduces uncontrolled vibrations and unpleasant noises while running

Notice
  • Diamond cutting discs become dull at excessively high speeds and wear too rapidly at insufficient circumferential speeds
  • If the ease of cutting decreases (indicated by heavy sparking), resharpen the disc in abrasive material, e.g. sandstone, with several cuts
  • Separate larger workpiece cross-sections in several sections (swing cut)
  • Work without pressure — the weight of the machine is sufficient. Increased pressure causes increased wear
  • Diamond cutting discs are designed for straight cutting. Cutting curves deforms the blade and results in core cracks and segment tear-offs — risk of injury!
  • Although the tool is safe, always wear safety goggles and clothing while working
  • Observe the information on the label (max. speed), restrictions of use and safety instructions
  • The direction arrow on the disc must match the machine's direction of rotation
  • Must not be used for lateral grinding
  • Use the appropriate protective hood
  • Clamping must be performed only by a trained specialist (do not use force, use clean clamping flanges of the same size, perform a test run)
  • If grinding tools are clamped or used incorrectly or are damaged, they represent a danger and may cause serious injury
Application area
  • ∅115 to 150 mm optimised for use in masonry slot cutting

  • For dry and wet cutting

  • Particularly suitable for concrete, reinforced concrete (up to 25 mm), exposed aggregate concrete, abrasive concrete, soft/hard sand-lime brick, granite, clinker bricks, pumice stone, mortar/plaster
Products specifications
Versatility (points system) 3 of 4 points
Service life (points system) 4 of 4 points
Cutting speed (point system) 3 of 4 points
Cut quality (point system) 2 of 4 points
Diameter (Ø) 125 mm
Drill hole 22.23 mm
Segment height 12 mm
Segment thickness 2.4 mm
Number of segments 9 PCS
Segment connection Laser
Max. rotation speed 12250 rpm
Max. circumferential speed 80 m/s

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Versatility (points system) 3 of 4 points
Service life (points system) 4 of 4 points
Cutting speed (point system) 3 of 4 points
Cut quality (point system) 2 of 4 points
Diameter (Ø) 125 mm
Drill hole 22.23 mm
Segment height 12 mm
Segment thickness 2.4 mm
Number of segments 9 PCS
Segment connection Laser
Max. rotation speed 12250 rpm
Max. circumferential speed 80 m/s
Close