Close
Filters
Search

Diamond cutting disc, speed, tile

Article No. 5526830126
Diamond cutting disc Speed tile CUTDISC-DIA-SP-TILES-BR22,23-D125X1,4MM ZEBRA
€79.06 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
For tiles and comparable materials up to 20 mm thick, with closed edge for a quick and clean cut.

Optimal cut

The cooling function of the structured segment sides allows for closure of the compensation slots as a result of heat-induced expansion. This enables an edge with a closed cutting surface.

Reduced steering forces

The disc is also stabilised with systematic reinforcement around the flange.

Extended service life

In comparison to conventional tile-cutting discs, the 10-mm-high segment guarantees a considerably longer service life.

Notice
  • Diamond cutting discs become blunt at excessively high rotation speeds and wear too rapidly at insufficient peripheral surface speeds
  • If ease of cutting is lost (indicated by heavy sparking), resharpen the disc in abrasive material, e.g. sandstone, with several cuts
  • Cut larger workpiece cross-sections into several sections (swing cut)
  • Work without applying pressure – the weight of the machine is sufficient. Increased pressure causes increased wear.
  • Diamond cutting discs are designed for straight cutting. Cutting curves deforms the blade and results in core cracks and segment tear-offs – risk of injury!
  • Despite the level of safety offered by the tool, always wear safety glasses and clothing while working
  • Observe the information on the label (max. rotation speed), the restrictions of use and the safety instructions
  • The direction arrow on the disc must match the machine's direction of rotation
  • Must not be used for lateral grinding
  • Use the appropriate protective hood
  • Clamping must be performed only by a trained specialist (do not use force, use clean clamping flanges of the same size, perform a test run)
  • If grinding tools are clamped or used incorrectly or are damaged, they represent a danger and may cause serious injury
For tiles and comparable materials up to 20 mm thick, with closed edge for a quick and clean cut.

Optimal cut

The cooling function of the structured segment sides allows for closure of the compensation slots as a result of heat-induced expansion. This enables an edge with a closed cutting surface.

Reduced steering forces

The disc is also stabilised with systematic reinforcement around the flange.

Extended service life

In comparison to conventional tile-cutting discs, the 10-mm-high segment guarantees a considerably longer service life.

Notice
  • Diamond cutting discs become blunt at excessively high rotation speeds and wear too rapidly at insufficient peripheral surface speeds
  • If ease of cutting is lost (indicated by heavy sparking), resharpen the disc in abrasive material, e.g. sandstone, with several cuts
  • Cut larger workpiece cross-sections into several sections (swing cut)
  • Work without applying pressure – the weight of the machine is sufficient. Increased pressure causes increased wear.
  • Diamond cutting discs are designed for straight cutting. Cutting curves deforms the blade and results in core cracks and segment tear-offs – risk of injury!
  • Despite the level of safety offered by the tool, always wear safety glasses and clothing while working
  • Observe the information on the label (max. rotation speed), the restrictions of use and the safety instructions
  • The direction arrow on the disc must match the machine's direction of rotation
  • Must not be used for lateral grinding
  • Use the appropriate protective hood
  • Clamping must be performed only by a trained specialist (do not use force, use clean clamping flanges of the same size, perform a test run)
  • If grinding tools are clamped or used incorrectly or are damaged, they represent a danger and may cause serious injury
Application area
  • For angle grinders

  • For dry and wet cutting

  • Tiles, stoneware, glazed tiles, earthenware (gres), soft/hard granite, other natural stone, glazed pantiles, soft clinker brick, marble
Products specifications
Versatility (points system) 3 of 4 points
Service life (points system) 3 of 4 points
Cutting speed (point system) 4 of 4 points
Cut quality (point system) 3 of 4 points
Diameter (Ø) 125 mm
Drill hole 22.23 mm
Segment height 10 mm
Segment thickness 1.4 mm
Segment connection Sintered
Max. rotation speed 12200 U/min(rpm)
Max. circumferential speed 80 m/s

Würth Catalogue(2)

Catalogue page as PDF 1 |  2

Flip catalog

Products specifications
Versatility (points system) 3 of 4 points
Service life (points system) 3 of 4 points
Cutting speed (point system) 4 of 4 points
Cut quality (point system) 3 of 4 points
Diameter (Ø) 125 mm
Drill hole 22.23 mm
Segment height 10 mm
Segment thickness 1.4 mm
Segment connection Sintered
Max. rotation speed 12200 U/min(rpm)
Max. circumferential speed 80 m/s
Close