Close
Filters
Search

DIAMOND CUTTING DISC TURBO 115MM

Article No. 668654115
Diamond Cutting Disc Construction Segmented DIAMOND-CUTTING-DISC-TURBO-115MM
€10.97 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Very versatile, long-lasting and cost-effective construction site disc, which is also suitable for use on wall slitting cutters.

Excellent cost-effectiveness

The construction site disc presents an optimum balance of function and cost-effectiveness. Its segment height ensures a good service life.

Improved cutting characteristics

The segments provide better dissipation of heat and removal of dust in comparison with conventional segments.

Notice
  • Diamond cutting discs become blunt at excessively high rotation speeds and wear too rapidly at insufficient peripheral surface speeds
  • If ease of cutting is lost (indicated by heavy sparking), resharpen the disc in abrasive material, e.g. sandstone, with several cuts
  • Separate larger workpiece cross-sections into several sections (swing cut)
  • Work without applying pressure — the weight of the machine is sufficient. Increased pressure causes increased wear.
  • Diamond cutting discs are designed for straight cutting. Cutting curves deforms the blade and results in core cracks and segment tear-offs — risk of injury!
  • Despite the level of safety offered by the tool, always wear protective goggles and clothing while working
  • Observe the information on the label (max. rotation speed), the restrictions of use and the safety instructions
  • The direction arrow on the disc must match the machine's direction of rotation
  • Must not be used for lateral grinding
  • Use the appropriate protective hood
  • Clamping must be performed only by a trained specialist (do not use force, use clean clamping flanges of the same size, perform a test run)
  • If grinding tools are clamped or used incorrectly or are damaged, they represent a danger and may cause serious injury
Very versatile, long-lasting and cost-effective construction site disc, which is also suitable for use on wall slitting cutters.

Excellent cost-effectiveness

The construction site disc presents an optimum balance of function and cost-effectiveness. Its segment height ensures a good service life.

Improved cutting characteristics

The segments provide better dissipation of heat and removal of dust in comparison with conventional segments.

Notice
  • Diamond cutting discs become blunt at excessively high rotation speeds and wear too rapidly at insufficient peripheral surface speeds
  • If ease of cutting is lost (indicated by heavy sparking), resharpen the disc in abrasive material, e.g. sandstone, with several cuts
  • Separate larger workpiece cross-sections into several sections (swing cut)
  • Work without applying pressure — the weight of the machine is sufficient. Increased pressure causes increased wear.
  • Diamond cutting discs are designed for straight cutting. Cutting curves deforms the blade and results in core cracks and segment tear-offs — risk of injury!
  • Despite the level of safety offered by the tool, always wear protective goggles and clothing while working
  • Observe the information on the label (max. rotation speed), the restrictions of use and the safety instructions
  • The direction arrow on the disc must match the machine's direction of rotation
  • Must not be used for lateral grinding
  • Use the appropriate protective hood
  • Clamping must be performed only by a trained specialist (do not use force, use clean clamping flanges of the same size, perform a test run)
  • If grinding tools are clamped or used incorrectly or are damaged, they represent a danger and may cause serious injury
Products specifications
Diameter (Ø) 115 mm
Drill hole 22.23 mm
Max. circumferential speed 80 m/s
Segment thickness 2.2 mm
Products specifications
Diameter (Ø) 115 mm
Drill hole 22.23 mm
Max. circumferential speed 80 m/s
Segment thickness 2.2 mm
Close