Close
Filters
Search

Diamond tile core bit For NDS 68

Article No. 0651687080
Diamond tile drill bit for NDS 68 CREBIT-DIA-NDS68-D8MM
€78.42 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
The tile and natural stone professional. Specially developed diamond wet core bit for precise, chip-free drilling of anchor holes and openings in the toughest tiles and natural stone.
Notice

Work with minimal contact pressure. Do not use the machine forcefully; allow the core bit to do the work.

Do not drill dry! Ensure there is a continuous and even water supply.

When drilling, use specified protective equipment (e.g. safety goggles etc.).

Dia. 4 and 5 mm for use only with drilling aid art. no. 0702419002

The tile and natural stone professional. Specially developed diamond wet core bit for precise, chip-free drilling of anchor holes and openings in the toughest tiles and natural stone.
Notice

Work with minimal contact pressure. Do not use the machine forcefully; allow the core bit to do the work.

Do not drill dry! Ensure there is a continuous and even water supply.

When drilling, use specified protective equipment (e.g. safety goggles etc.).

Dia. 4 and 5 mm for use only with drilling aid art. no. 0702419002

Application area

For drilling anchor holes and openings in tiles and natural stone, e.g. wash basins, toilets, radiators, countertops, cables, stairs, facades, window sills, built-in halogen lights

Instructions
  • If possible, secure workpiece on e.g. a wood surface to prevent damage to the core bit.

  • Mark drill hole

  • Mount drill bit. Locking screw must grip in core bit recess.

  • Always work with a PRCD safety switch

  • Connect water container

  • Set rotation speed in accordance with the speed table

  • Open cold-water valve. A minimal water flow is sufficient.

  • When drilling with a drilling aid, start straight.

  • When drilling without a drilling aid, start at an angle (max. 5°).

  • Do not exceed 5° angle

  • Before pulling out the drill bit, switch off the machine and close the water valve.

  • Remove the drill core with a screwdriver if necessary.
Products specifications
Diameter (Ø) 8 mm
Working length 40 mm
Length 60 mm
Segment height 9 mm
Drilling depth 40 mm

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Diameter (Ø) 8 mm
Working length 40 mm
Length 60 mm
Segment height 9 mm
Drilling depth 40 mm
Close