Close
Filters
Search

Diamond tile dry core bit M14 seat

Article No. 5457235025
Diamond dry core bit for tile M14 CREBIT-DRY-DIA-TILES-M14-L60-WL35-D25
€31.51 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Specially developed diamond core drill bit for dry drilling of even the very hardest of materials like stoneware for use on angle grinders.

Extremely fast drilling

due to vacuum diamond coating

Up to Ø 14 mm with special cooling wax

Easy removal of the drill core

  • < Ø 50 mm with lateral slots
  • Over Ø 50 mm with lateral slots and additional holes
Notice
  • No water necessary!
  • Speed regulation not necessary.
  • The drill bits are approximately 0.5 mm to 1 mm longer than required. This makes it easier to drill further into the substrate (e.g. a stone drill), preventing damage to the tile.
Specially developed diamond core drill bit for dry drilling of even the very hardest of materials like stoneware for use on angle grinders.

Extremely fast drilling

due to vacuum diamond coating

Up to Ø 14 mm with special cooling wax

Easy removal of the drill core

  • < Ø 50 mm with lateral slots
  • Over Ø 50 mm with lateral slots and additional holes
Notice
  • No water necessary!
  • Speed regulation not necessary.
  • The drill bits are approximately 0.5 mm to 1 mm longer than required. This makes it easier to drill further into the substrate (e.g. a stone drill), preventing damage to the tile.
Application area
  • Particularly suitable for tiles and stoneware with a thickness of up to 15 mm. Thicker materials up to the specified working length can still be drilled, but more frequent pauses for cooling down will be necessary.

  • Suitable for hard ceramic, thin granite and marble panels and hard-baked bricks.
Instructions
  • Spot drilling: Hold at an angle when the bit is moving, then gradually move it to a perpendicular position.

  • Light circular movements increase the drilling speed and preserve the drill bits.

  • Caution: You must pause briefly for the drill to cool down, especially when drilling for more than about 30 seconds or when drilling through thick materials.

  • Regular pauses to allow the drill to cool down generally increase the service life of the drill bits.

  • Only use drill bits in rotating mode!

  • Ensure suitable protective equipment is used!
Products specifications
Versatility (points system) 2 of 4 points
Service life (points system) 3 of 4 points
Drilling speed (point system) 4 of 4 points
Bore hole quality (point system) 2 of 4 points
Drilling pattern (points system) 2 of 4 points
Problem solver (points system) 3 of 4 points
Diameter (Ø) 25 mm
Working length 35 mm
Length 60 mm
Version Side slots

Würth Catalogue(2)

Catalogue page as PDF 1 |  2

Flip catalog

Products specifications
Versatility (points system) 2 of 4 points
Service life (points system) 3 of 4 points
Drilling speed (point system) 4 of 4 points
Bore hole quality (point system) 2 of 4 points
Drilling pattern (points system) 2 of 4 points
Problem solver (points system) 3 of 4 points
Diameter (Ø) 25 mm
Working length 35 mm
Length 60 mm
Version Side slots
Close