Close
Filters
Search

Diamond wet-cutting disc, tile

Article No. 0668260201
Diamond wet cutting disc tile CUTDISC-DIA-TILES-WETCUT-BR25,4-D200MM
€85.65 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
For diamond tile-cutting machines

For fast, clean cutting of tiles, marble, ceramic, granite, sandstone, brick and other light building materials

Notice
  • Diamond cutting discs become dull at excessively high speeds and wear too rapidly at insufficient circumferential speeds
  • If the ease of cutting decreases (indicated by heavy sparking), resharpen the disc in abrasive material, e.g. sandstone, with several cuts
  • Separate larger workpiece cross-sections in several sections (swing cut)
  • Work without pressure — the weight of the machine is sufficient. Increased pressure causes increased wear.
  • Diamond cutting discs are designed for straight cutting. Cutting curves deforms the blade and results in core cracks and segment tear-offs — risk of injury!
  • Although the tool is safe, always wear protective goggles and clothing while working
  • Observe the information on the label (max. speed!), the restrictions of use and the safety instructions
  • The direction arrow on the disc must match the machine's direction of rotation
  • Must not be used for lateral grinding
  • Use the appropriate protective hood
  • Clamping must be performed only by a trained specialist (do not use force, use clean clamping flanges of the same size, perform a test run)
  • If grinding tools are clamped or used incorrectly or are damaged, they represent a danger and may cause serious injury
For diamond tile-cutting machines

For fast, clean cutting of tiles, marble, ceramic, granite, sandstone, brick and other light building materials

Notice
  • Diamond cutting discs become dull at excessively high speeds and wear too rapidly at insufficient circumferential speeds
  • If the ease of cutting decreases (indicated by heavy sparking), resharpen the disc in abrasive material, e.g. sandstone, with several cuts
  • Separate larger workpiece cross-sections in several sections (swing cut)
  • Work without pressure — the weight of the machine is sufficient. Increased pressure causes increased wear.
  • Diamond cutting discs are designed for straight cutting. Cutting curves deforms the blade and results in core cracks and segment tear-offs — risk of injury!
  • Although the tool is safe, always wear protective goggles and clothing while working
  • Observe the information on the label (max. speed!), the restrictions of use and the safety instructions
  • The direction arrow on the disc must match the machine's direction of rotation
  • Must not be used for lateral grinding
  • Use the appropriate protective hood
  • Clamping must be performed only by a trained specialist (do not use force, use clean clamping flanges of the same size, perform a test run)
  • If grinding tools are clamped or used incorrectly or are damaged, they represent a danger and may cause serious injury
Products specifications
Diameter (Ø) 200 mm
Drill hole 25.4 mm
Segment height 10 mm
Segment thickness 2.2 mm
Number of segments 1 PCS
Segment connection Soldered
Max. circumferential speed 63 m/s

Würth Catalogue(2)

Catalogue page as PDF 1 |  2 |  3

Flip catalog

Products specifications
Diameter (Ø) 200 mm
Drill hole 25.4 mm
Segment height 10 mm
Segment thickness 2.2 mm
Number of segments 1 PCS
Segment connection Soldered
Max. circumferential speed 63 m/s
Close