Close
Filters
Search

Diesel injection cleaner

Article No. 5861011001
Diesel injection cleaner SYSCLNR-VEH-INJCLNR-DISL-1000ML
€21.83 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
For cleaning all common passenger car and truck diesel engines.

For cleaning the injection pump and nozzle

  • Loosens and removes deposits, even in micro range
  • Ensures clean combustion

Neutralises and binds acid condensation water

  • Protects the fuel system from corrosion
  • Cleans and protects from the tank through to the combustion chamber

Improves the cetane number

Reduces fuel-related "knocking"

Synthetic-based active agent concentrate

like those used in national and international diesel fuels.

The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

For cleaning all common passenger car and truck diesel engines.

For cleaning the injection pump and nozzle

  • Loosens and removes deposits, even in micro range
  • Ensures clean combustion

Neutralises and binds acid condensation water

  • Protects the fuel system from corrosion
  • Cleans and protects from the tank through to the combustion chamber

Improves the cetane number

Reduces fuel-related "knocking"

Synthetic-based active agent concentrate

like those used in national and international diesel fuels.

The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Instructions

Once all repairs to the injection system and engine area are complete, add the contents of the can to the tank.


300 ml are sufficient for 30–50 litres of diesel. 1000 ml for 200 litres.

Products specifications
Contents 1000 ml
Colour Brown
Smell/fragrance Characteristic
Chemical basis Hydrocarbon
Shelf life from production 24 Month
Density 0.845 g/cm³
Density conditions at 20°C
Min. flashing point 62 °C

Würth Catalogue(2)

Catalogue page as PDF 1 |  2 |  3 |  4

Flip catalog

Datasheets(1)

Safety data sheet

Certificates/Documents(1)

Technical data sheet 1

Products specifications
Contents 1000 ml
Colour Brown
Smell/fragrance Characteristic
Chemical basis Hydrocarbon
Shelf life from production 24 Month
Density 0.845 g/cm³
Density conditions at 20°C
Min. flashing point 62 °C
Close