Close
Filters
Search

Digital goniometer DWM 350

Article No. 071564191
Digital goniometer GONIOM-DGT-DWM350
€233.64 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Short digital goniometer.

No measurement error due to slanted positioning

Horizontal and vertical level

Good readability

  • Large digital display field
  • Additional lighting can be switched on in poorly lit areas

Easy to use

  • Reset function: The goniometer can be reset in any position
  • Hold function: Measured values remain in the display, even when the goniometer is moved
  • When the goniometer is switched on, the previous value is displayed

Long service life

  • High-precision aluminium measuring arm
  • Hard-wearing red powder coating

Fits in all standard tool cases

Short arm length

Short digital goniometer.

No measurement error due to slanted positioning

Horizontal and vertical level

Good readability

  • Large digital display field
  • Additional lighting can be switched on in poorly lit areas

Easy to use

  • Reset function: The goniometer can be reset in any position
  • Hold function: Measured values remain in the display, even when the goniometer is moved
  • When the goniometer is switched on, the previous value is displayed

Long service life

  • High-precision aluminium measuring arm
  • Hard-wearing red powder coating

Fits in all standard tool cases

Short arm length

Products specifications
Limb length (L1) 348 mm
Min./max angle measuring range 0-185 Degree
Number of rechargeable batteries/batteries 2 PCS
Rechargeable battery/battery permanently installed Yes
Surface Aluminium FINISH
Material Aluminium
Colour Red
Product weight (per item) 296 g
Products specifications
Limb length (L1) 348 mm
Min./max angle measuring range 0-185 Degree
Number of rechargeable batteries/batteries 2 PCS
Rechargeable battery/battery permanently installed Yes
Surface Aluminium FINISH
Material Aluminium
Colour Red
Product weight (per item) 296 g
Related Product
Close