Close
Filters
Search

DIN 338 TWIST DRILL BIT HSS TYPE RN SET

Article No. 6247001
HSS drill bit suitable for highly precise drilling, tip angle 135˚ DRL-MET-SET-DIN338-HSS-(D1.0-10.0)-0,5-19PCS
€34.00 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Precise drilling
 
The robust twist drill bit with its short design
ensures highly precise drilling.
 
Self-centring
 
The split point ensures an excellent centring
even on round materials, eliminating
the need for centre-punching or piloting.
 
Highly precise drilling
 
Precise cutting geometry ensures consistent
bore hole quality.
Precise drilling
 
The robust twist drill bit with its short design
ensures highly precise drilling.
 
Self-centring
 
The split point ensures an excellent centring
even on round materials, eliminating
the need for centre-punching or piloting.
 
Highly precise drilling
 
Precise cutting geometry ensures consistent
bore hole quality.
Products specifications
Number of pieces in assortment/set 19 PCS
Cutting material HSS
Products specifications
Number of pieces in assortment/set 19 PCS
Cutting material HSS
Related Product
Close