Close
Filters
Search

DIN 7997 dowel screw Countersunk Phillips head

Article No. 015706100
DIN 7997 steel galvanised Z SCR-PLG-DIN7997-Z3-(A2K)-6X100
€34.22 inc. VAT price per 100 PCS
LOW STOCK
*
+ -
DIN 7997, steel, blue zinc-plated, partial thread, countersunk head, PZ cross recess drive
DIN 7997, steel, blue zinc-plated, partial thread, countersunk head, PZ cross recess drive
Products specifications
Material Steel
Surface Galvanised
Nominal diameter (d) 6 mm
Length (l) 100 mm
Thread length (lg) 60 mm
Head diameter (dh) 11 mm
Head height (k) 3 mm
Internal drive Z3
Head type Countersunk head
RoHS-compliant Yes

Würth Catalogue(2)

Catalogue page as PDF 1 |  2

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Material Steel
Surface Galvanised
Nominal diameter (d) 6 mm
Length (l) 100 mm
Thread length (lg) 60 mm
Head diameter (dh) 11 mm
Head height (k) 3 mm
Internal drive Z3
Head type Countersunk head
RoHS-compliant Yes
Close