Close
Filters
Search

Dispensing pump For 4000 ml bucket of hand cleaner

Article No. 08919011
Dispensing pump DSPPMP-F.HNDCLNRDSP Art.-no. 08919011 | EAN 4024835207829
€39.86 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
  • The pressure pump transports the hand cleaner as soon as the pump is pressed
  • Single pump action dispenses a precise amount (6 cm³)
  • Total height: approx. 40 cm

The usage instructions are recommendations based on the tests we have conducted and on our experience; we advise conducting your own tests before each application. Due to the wide range of applications and of storage and usage conditions, we cannot guarantee a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no liability is assumed in relation to the provision of this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.

  • The pressure pump transports the hand cleaner as soon as the pump is pressed
  • Single pump action dispenses a precise amount (6 cm³)
  • Total height: approx. 40 cm

The usage instructions are recommendations based on the tests we have conducted and on our experience; we advise conducting your own tests before each application. Due to the wide range of applications and of storage and usage conditions, we cannot guarantee a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no liability is assumed in relation to the provision of this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.

Products specifications
Product weight (per item) 217.000 g
Material Plastic
Included in delivery Dosing pump, individual
Products specifications
Product weight (per item) 217.000 g
Material Plastic
Included in delivery Dosing pump, individual
Close