Close
Filters
Search

Jumbo bag Disposable standard big bag

Article No. 0899801101
Jumbo Bag Big Bag uncoated open BIGBG-90X90X110CM-1250KG
€10.56 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Made from durable polypropylene fabric, big bags offer generous storage space with an open design for versatile applications
  • Generous storage for a variety of materials and applications
  • Open design allows easy filling and emptying
  • Ideal for the transport and storage of bulk goods, construction waste or garden materials
  • Versatile use in various applications such as construction, agriculture and industry
  • Safety factor SF: 5:1
Made from durable polypropylene fabric, big bags offer generous storage space with an open design for versatile applications
  • Generous storage for a variety of materials and applications
  • Open design allows easy filling and emptying
  • Ideal for the transport and storage of bulk goods, construction waste or garden materials
  • Versatile use in various applications such as construction, agriculture and industry
  • Safety factor SF: 5:1
Application area

The disposable standard big bag is ideal for transporting and storing bulk goods, building materials, agricultural products and waste in construction, agriculture and industry.

Products specifications
Length 90 cm
Width 90 cm
Height 110 cm
Contents 0.89 m³
Material Polypropylene material
Design Uncoated, Open top, With 4 loops on top
Load capacity 1250 kg
Safety factor 5:1
Products specifications
Length 90 cm
Width 90 cm
Height 110 cm
Contents 0.89 m³
Material Polypropylene material
Design Uncoated, Open top, With 4 loops on top
Load capacity 1250 kg
Safety factor 5:1
Close