Close
Filters
Search

Door stopper Type M

Article No. 0686191280
Door stopper for gluing, type M DRSTOPR-M-PLA-WHITE-D32MM
€0.76 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
With self-adhesive backing

Stops the door and protects it against damage

Additional screw-mounting possible through base plate

Cover masks the screw

Specified dimensions not binding. Subject to technical changes.

With self-adhesive backing

Stops the door and protects it against damage

Additional screw-mounting possible through base plate

Cover masks the screw

Specified dimensions not binding. Subject to technical changes.

Application area

Suitable for floor and wall installation.

Products specifications
Suitable for Floor and wall mounting
Material Plastic
Colour White
Diameter 31 mm
Height 12 mm
Products specifications
Suitable for Floor and wall mounting
Material Plastic
Colour White
Diameter 31 mm
Height 12 mm
Close