Close
Filters
Search

Double distributor

Article No. 06991312
Pneumatic double distributor DISTR-PN-2WAY-BRS-CPL-G1/2IN
€29.89 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Female thread
  • Connection takes only a few seconds
  • For universal use
  • Closed releasing sleeve prevents contamination of the interior
  • Hardened locking pins, making them wear-resistant
  • Can be used together with steel nipples
  • No corrosion
  • Coupling parts made of bare brass
  • Springs and snap rings made from stainless steel
  • Working pressure of 0–70 bar
  • Temperature resistance from –20°C to +100°C
Female thread
  • Connection takes only a few seconds
  • For universal use
  • Closed releasing sleeve prevents contamination of the interior
  • Hardened locking pins, making them wear-resistant
  • Can be used together with steel nipples
  • No corrosion
  • Coupling parts made of bare brass
  • Springs and snap rings made from stainless steel
  • Working pressure of 0–70 bar
  • Temperature resistance from –20°C to +100°C
Products specifications
Pneumatic connection G 1/2 inch IT
Width across flats (SW) 24 mm
Length (l) 69 mm
Width (B) 90 mm
Outer diameter (D) 27 mm

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Pneumatic connection G 1/2 inch IT
Width across flats (SW) 24 mm
Length (l) 69 mm
Width (B) 90 mm
Outer diameter (D) 27 mm
Close