Close
Filters
Search

Double hook

Article No. 0960050121
Double-hook-angled hook end HOK-DB-L75MM
€8.20 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
For square holes in perforated plates, workshop trolley and ORSY1 shelving system
  • Vertical hook end
  • Wide base plate
  • With 2 fastening clips incl. Cover cap
For square holes in perforated plates, workshop trolley and ORSY1 shelving system
  • Vertical hook end
  • Wide base plate
  • With 2 fastening clips incl. Cover cap
Products specifications
Length 75 mm
Hook diameter 6 mm
Distance between hooks 28 mm
Base plate width 60 mm
Base plate height 60 mm

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Length 75 mm
Hook diameter 6 mm
Distance between hooks 28 mm
Base plate width 60 mm
Base plate height 60 mm
Close