Close
Filters
Search

Double-jointed socket wrench

Article No. 0714244123
Double jointed socket wrench POWERDRIV DBENDSKTWRNCH-METR-JOINTED-WS12X13MM ZEBRA
€31.12 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
  • Drive: POWERDRIV. Bi-hex socket wrench
  • Material: Chrome-vanadium steel
  • Surface: matt chrome-plated
  • Geometry: both sides swivel by 90°
  • Drive: POWERDRIV. Bi-hex socket wrench
  • Material: Chrome-vanadium steel
  • Surface: matt chrome-plated
  • Geometry: both sides swivel by 90°
Application area

For use in tight spaces and around projecting edges.

Products specifications
Width across flats 12 x 13 mm
Length (l) 213 mm
Socket wrench external diameter (D1) 17.5 mm
Socket wrench external diameter 2 (D2) 19 mm

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Width across flats 12 x 13 mm
Length (l) 213 mm
Socket wrench external diameter (D1) 17.5 mm
Socket wrench external diameter 2 (D2) 19 mm
Close