Close
Filters
Search

Double open-end wrench

Article No. 0713304167
Double open-end wrench ISO 1085 DBOPNENDSPN-OFFSET-WS16X17 ZEBRA
€10.11 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Design: Metric
  • Standard: DIN 3110 /ISO 1085
  • Material: Chrome-vanadium steel
  • Surface: Chrome-plated, polished heads
  • Geometry: 15° head offset, strong heavy-duty heads
Design: Metric
  • Standard: DIN 3110 /ISO 1085
  • Material: Chrome-vanadium steel
  • Surface: Chrome-plated, polished heads
  • Geometry: 15° head offset, strong heavy-duty heads
Products specifications
Width across flats 16 x 17 mm
Length (l) 205 mm
External dimension of wrench head (b1) 36 mm
External dimension of wrench head 2 (b2) 38 mm

Würth Catalogue(2)

Catalogue page as PDF 1 |  2 |  3 |  4

Flip catalog

Products specifications
Width across flats 16 x 17 mm
Length (l) 205 mm
External dimension of wrench head (b1) 36 mm
External dimension of wrench head 2 (b2) 38 mm
Close