Close
Filters
Search

Double open-end wrench

Article No. 0713304224
Double open-end wrench ISO 1085 DBOPNENDSPN-OFFSET-WS22X24 ZEBRA
€12.98 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Design: Metric
  • Standard: DIN 3110 /ISO 1085
  • Material: Chrome-vanadium steel
  • Surface: Chrome-plated, polished heads
  • Geometry: 15° head offset, strong heavy-duty heads
Design: Metric
  • Standard: DIN 3110 /ISO 1085
  • Material: Chrome-vanadium steel
  • Surface: Chrome-plated, polished heads
  • Geometry: 15° head offset, strong heavy-duty heads
Products specifications
Width across flats 22 x 24 mm
Length (l) 256 mm
External dimension of wrench head (b1) 49 mm
External dimension of wrench head 2 (b2) 53 mm

Würth Catalogue(2)

Catalogue page as PDF 1 |  2

Flip catalog

Products specifications
Width across flats 22 x 24 mm
Length (l) 256 mm
External dimension of wrench head (b1) 49 mm
External dimension of wrench head 2 (b2) 53 mm
Close