Close
Filters
Search

Double open-end wrench

Article No. 0713304089
Double open-end wrench ISO 1085 DBOPNENDSPN-OFFSET-WS8X9 ZEBRA
€6.34 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
Design: Metric
  • Standard: DIN 3110 /ISO 1085
  • Material: Chrome-vanadium steel
  • Surface: Chrome-plated, polished heads
  • Geometry: 15° head offset, strong heavy-duty heads
Design: Metric
  • Standard: DIN 3110 /ISO 1085
  • Material: Chrome-vanadium steel
  • Surface: Chrome-plated, polished heads
  • Geometry: 15° head offset, strong heavy-duty heads
Products specifications
Width across flats 8 x 9 mm
Length (l) 138 mm
External dimension of wrench head (b1) 18 mm
External dimension of wrench head 2 (b2) 20 mm

Würth Catalogue(2)

Catalogue page as PDF 1 |  2 |  3 |  4

Flip catalog

Products specifications
Width across flats 8 x 9 mm
Length (l) 138 mm
External dimension of wrench head (b1) 18 mm
External dimension of wrench head 2 (b2) 20 mm
Close