Close
Filters
Search

Double securing shackle W-GFIXBD 927

Article No. 0864927120
Double fixbride W-GFIXBD 927 AY-DOUBLEFIXBRIDE-(DIGA CS1)-FIXBDP-20MM
€0.39 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Suitable for DIGA® CS-1 and DIGA® CS-2 Power
Proof of Performance

G2.1

Suitable for DIGA® CS-1 and DIGA® CS-2 Power
Proof of Performance

G2.1

Application area

For fast securing of empty pipes (steel-armoured and plastic pipes) and plumbing and heating pipes on concrete surfaces (≤ C 40/50) in accordance with DIN/EN 206-1 and DIN 1045. Sand/lime brick, solid brick and steel

Products specifications
Length 72 mm
Width 20 mm
Distance between brackets 26 mm
Suitable for pipe external diameter 20 mm
Material Steel
Surface Galvanised

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Length 72 mm
Width 20 mm
Distance between brackets 26 mm
Suitable for pipe external diameter 20 mm
Material Steel
Surface Galvanised
Close