Close
Filters
Search

Double-sided adhesive tape

Article No. 08945004
Double-sided adhesive tape FSTNGTPE-DB-DK23-12MMX25M
€8.32 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
Adhesive tape with special paper backing and acrylate adhesive.

Excellent adhesion

Due to its outstanding adhesive property, the tape is suitable for bonding a broad range of materials, e.g. wood, metal, plastic, glass, stone etc.

Can be removed by hand

Tape can be applied quickly and easily.

UV-resistant and moisture-resistant

The adhesive tape can be used both indoors and outdoors.

Ageing-resistant

When used correctly, the adhesion of the tape can last for many years.

Notice

The surfaces to be adhered must be dry and free from dust, grease and silicone. To ensure proper adhesion, the tape must be sufficiently pressed onto the material to be glued. Optimum final strength is achieved after 24 hours. Please carry out preliminary tests on sensitive surfaces (e.g. PP, PE, rubber) and porous surfaces (e.g. wood, stone). In cases where plastics containing softener additives are to be adhered, the softener may change the adhesive coating. This will impair the strength of the adhesive.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Adhesive tape with special paper backing and acrylate adhesive.

Excellent adhesion

Due to its outstanding adhesive property, the tape is suitable for bonding a broad range of materials, e.g. wood, metal, plastic, glass, stone etc.

Can be removed by hand

Tape can be applied quickly and easily.

UV-resistant and moisture-resistant

The adhesive tape can be used both indoors and outdoors.

Ageing-resistant

When used correctly, the adhesion of the tape can last for many years.

Notice

The surfaces to be adhered must be dry and free from dust, grease and silicone. To ensure proper adhesion, the tape must be sufficiently pressed onto the material to be glued. Optimum final strength is achieved after 24 hours. Please carry out preliminary tests on sensitive surfaces (e.g. PP, PE, rubber) and porous surfaces (e.g. wood, stone). In cases where plastics containing softener additives are to be adhered, the softener may change the adhesive coating. This will impair the strength of the adhesive.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Application area

For bonding wood, metals, plastics, paper, felt and cardboard in various areas, e.g.:


  • Bonding sash bars in the window construction sector

  • Bonding façade claddings

  • Fastenings in truck and caravan construction

  • Doubling in wood construction

  • Fastening cable holders and cable ducts
Products specifications
Backing material Special paper
Adhesive base Acrylate
Colour Transparent (base material)
Roll width 12 mm
Length of roll 25 m
Thickness 0.13 mm
Min./max. processing temperature 15 to 30 °C
Ultraviolet resistance Yes
Shelf life from production/conditions 12 Month / at 20°C and 50% humidity

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Backing material Special paper
Adhesive base Acrylate
Colour Transparent (base material)
Roll width 12 mm
Length of roll 25 m
Thickness 0.13 mm
Min./max. processing temperature 15 to 30 °C
Ultraviolet resistance Yes
Shelf life from production/conditions 12 Month / at 20°C and 50% humidity
Close