Close
Filters
Search

Double-sided hook and loop fastener strip

Article No. 0894850010
Hook and loop fastener, double-sided SECTPE-DB-BLACK-W20MM-L25M
€60.18 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
Versatile, re-sealable adhesive tape with hooks on the front and velour on the back

Very high-quality, dense hook and loop material

Creates a secure seal.

Can be opened and closed repeatedly

The tape can be used multiple times to cut costs.

Flexible applications

Required lengths of tape can be cut, making it ideal for versatile applications.

Easy to remove and gentle on surfaces

Bonds can be easily removed as no adhesive is used.

Notice

The tape is not suitable for securing items during transport.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Versatile, re-sealable adhesive tape with hooks on the front and velour on the back

Very high-quality, dense hook and loop material

Creates a secure seal.

Can be opened and closed repeatedly

The tape can be used multiple times to cut costs.

Flexible applications

Required lengths of tape can be cut, making it ideal for versatile applications.

Easy to remove and gentle on surfaces

Bonds can be easily removed as no adhesive is used.

Notice

The tape is not suitable for securing items during transport.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Application area
  • For bundling and sorting cables in e.g. the electrical or automotive industries, on construction sites, in exhibition stand construction or event technology.

  • For bundling and fixing items such as pipes and hoses.

  • For fixing plants in e.g. nurseries.

  • Fixing aid when assembling and bonding.

  • For holding open rolls of VKP tape together.
Products specifications
Material Polypropylene / velour
Colour Black
Length 25 m
Width 20 mm
Thickness 1.35 mm
Max. temperature resistance 150 °C
Min. combined tension and shear resistance 7 N/cm²
Min. longitudinal resistance to tearing 120 N/cm

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Material Polypropylene / velour
Colour Black
Length 25 m
Width 20 mm
Thickness 1.35 mm
Max. temperature resistance 150 °C
Min. combined tension and shear resistance 7 N/cm²
Min. longitudinal resistance to tearing 120 N/cm
Close