Close
Filters
Search

Drift punch According to DIN 6458

Article No. 07146318
Drift punch DRFTPNCH-2-L120MM
€3.03 inc. VAT price per 1 PCS
LOW STOCK
*
+ -

Chrome vanadium air hardening steel

Tempered safety impact heads

Prevents impact head from deforming or fracturing

Full length of shaft hardened

Particularly tough and wear resistant

Tempered impact head

2 versions available

  • B = Lightweight version
  • D = Heavy-duty version

Chrome vanadium air hardening steel

Tempered safety impact heads

Prevents impact head from deforming or fracturing

Full length of shaft hardened

Particularly tough and wear resistant

Tempered impact head

2 versions available

  • B = Lightweight version
  • D = Heavy-duty version
Products specifications
Length 120 mm
Striking-surface diameter (a) 10 mm
Width of tip (d) 2 mm
Version B

Würth Catalogue(2)

Catalogue page as PDF 1 |  2

Flip catalog

Products specifications
Length 120 mm
Striking-surface diameter (a) 10 mm
Width of tip (d) 2 mm
Version B
Close